text.skipToContent text.skipToNavigation


0220-00840

Bevel Gear Drive

Item #100004763
each

Product details

  • 150 Size
  • No Base
  • Double
  • Left & Right w/Counter Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended

Specifications

Input (Shaft or Bore) Size 1 in
Ratio 1.5:1
Shaft Arrangement #39
Output RPM @ 1750 rpm Input 1167 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Thermal Torque Out @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm 320 lb/in
Input HP @ 1150 rpm [MAX] 6.2 hp
Torque Out @ 1150 rpm 510 in lb
Thermal Input Horsepower @ 1150 RPM N/A
Thermal Torque Out @ 1150 RPM N/A
Max. Overhung Load @ 1150 rpm 380 lb/in
Output (Shaft or Bore) Size 1 in
Torque Out @ 1750 rpm 500 in lb
Unit Size 150
Input HP @ 1750 rpm [MAX] 9.2 hp
Washdown Duty No
Gear Style Bevel
Box Width 6 3/16 in
Box Length 6 9/32 in
Bolt Hole Pattern 4 1/4 x 4 1/4
Box Height 4 1/8 in
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Double
Output Shaft Position Left & Right
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Counter Clockwise
Weight 26.0 LB
EAN or UPC 662798004617

You May Also Like