Product details
- 150 Size
- No Base
- Triple
- Left, Right & Rear w/Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Output (Shaft or Bore) Size | 1 in |
Gear Style | Spiral Bevel |
Output RPM @ 1750 rpm Input | 1167 rpm |
Input Configuration | Shaft Input |
Bolt Hole Pattern | 4 1/4 x 4 1/4 |
Box Width | 6 3/16 in |
Box Height | 4 1/8 in |
Output Shaft Position | Left, Right & Rear |
Output Configuration | Triple |
Torque Out @ 1150 rpm | 930 in lb |
Unit Size | 150 |
Input Shaft Position | Facing You |
Input Relation to Base | No Base |
Input (Shaft or Bore) Size | 1 in |
Bearing Type | Tapered Roller Bearing |
Torque Out @ 1750 rpm | 911 in lb |
Shaft Arrangement | #40 |
Box Length | 6 9/32 in |
Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise |
Max. Overhung Load @ 1750 rpm | 275 lb/in |
Output Relation to Base | No Base |
Ratio | 1.5:1 |
Washdown Duty | No |
Weight | 28.0 LB |
EAN or UPC | 662798004792 |