Product details
- 150 Size
- No Base
- Double
- Left or Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Output RPM @ 1750 rpm Input | 2625 rpm |
Unit Size | 150 |
Box Length | 6 9/32 in |
Washdown Duty | No |
Input (Shaft or Bore) Size | 1 in |
Relative Shaft Rotation | Counter Clockwise |
Input Relation to Base | No Base |
Shaft Arrangement | #37, #38 |
Output Relation to Base | No Base |
Box Height | 4 1/8 in |
Output (Shaft or Bore) Size | 1 in |
Gear Style | Spiral Bevel |
Input Configuration | Shaft Input |
Max. Overhung Load @ 1750 rpm | 75 lb/in |
Torque Out @ 1750 rpm | 593 in lb |
Torque Out @ 1150 rpm | 610 in lb |
Input Shaft Position | Facing You |
Output Configuration | Double |
Output Shaft Position | Left or Right |
Bolt Hole Pattern | 4 1/4 x 4 1/4 |
Box Width | 6 3/16 in |
Bearing Type | Tapered Roller Bearing |
Ratio | 1:1.5 |
Weight | 25.0 LB |
EAN or UPC | 662798004822 |