Product details
- 165 Size
- No Base
- Double
- Left & Right w/Clockwise, Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Output Configuration | Double |
Washdown Duty | No |
Output RPM @ 1750 rpm Input | 875 rpm |
Shaft Arrangement | #6, #7 |
Unit Size | 165 |
Box Height | 4 1/8 in |
Torque Out @ 1150 rpm | 465 in lb |
Bearing Type | Tapered Roller Bearing |
Output Relation to Base | No Base |
Output (Shaft or Bore) Size | 1 in |
Bolt Hole Pattern | 4 1/4 x 4 1/4 |
Input (Shaft or Bore) Size | 1 in |
Input Shaft Position | Facing You |
Max. Overhung Load @ 1750 rpm | 455 lb/in |
Box Length | 7 11/16 in |
Box Width | 6 3/16 in |
Gear Style | Bevel |
Input Configuration | Shaft Input |
Input Relation to Base | No Base |
Torque Out @ 1750 rpm | 442 in lb |
Relative Shaft Rotation | Clockwise, Counter Clockwise |
Ratio | 2:1 |
Output Shaft Position | Left & Right |
Weight | 31.0 LB |
EAN or UPC | 662798005010 |