text.skipToContent text.skipToNavigation


0220-00951

Bevel Gear Drive

Item #100004844

Product details

  • 165 Size
  • No Base
  • Triple
  • Left, Right & Rear w/Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended

Specifications

Input (Shaft or Bore) Size 1 in
Ratio 3:1
Shaft Arrangement #40
Output RPM @ 1750 rpm Input 583 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Thermal Torque Out @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm 775 lb/in
Input HP @ 1150 rpm [MAX] 3.5 hp
Torque Out @ 1150 rpm 571 in lb
Thermal Input Horsepower @ 1150 RPM N/A
Thermal Torque Out @ 1150 RPM N/A
Max. Overhung Load @ 1150 rpm 800 lb/in
Output (Shaft or Bore) Size 1 in
Torque Out @ 1750 rpm 562 in lb
Unit Size 165
Input HP @ 1750 rpm [MAX] 5.2 hp
Washdown Duty No
Gear Style Spiral Bevel
Box Width 6 3/16 in
Box Length 7 11/16 in
Bolt Hole Pattern 4 1/4 x 4 1/4
Box Height 4 1/8 in
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Triple
Output Shaft Position Left, Right & Rear
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Rear - Clockwise
Left - Counter Clockwise
Right - Clockwise
Weight 36.0 LB
EAN or UPC 662798005249

You May Also Like