text.skipToContent text.skipToNavigation


0220-03568

Bevel Gear Drive

Item #100004969
each

Product details

  • 66 Size
  • No Base
  • Single
  • Left or Right w/Counter Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended

footnote

  • Ratings begin at 850 input rpm, 11.80 hp input, 580 in lbs torque, and 520 lbs OHL.

Specifications

Input (Shaft or Bore) Size 1 1/4 in
Ratio 1:1.5
Shaft Arrangement #3
#4
Output RPM @ 1750 rpm Input 2625 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Thermal Torque Out @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm N/A
Input HP @ 1150 rpm [MAX] N/A
Torque Out @ 1150 rpm N/A
Thermal Input Horsepower @ 1150 RPM N/A
Thermal Torque Out @ 1150 RPM N/A
Max. Overhung Load @ 1150 rpm N/A
Output (Shaft or Bore) Size 1 1/4 in
Torque Out @ 1750 rpm N/A
Unit Size 66
Input HP @ 1750 rpm [MAX] N/A
Washdown Duty No
Gear Style Bevel
Box Width 7 1/4 in
Box Length 5 7/8 in
Bolt Hole Pattern 4 1/2 x 4 1/2
Box Height 5 5/8 in
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Single
Output Shaft Position Left or Right
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Counter Clockwise
Weight 43.0 LB
EAN or UPC 662798006680

You May Also Like