text.skipToContent text.skipToNavigation


0220-03585

Bevel Gear Drive

Item #100004953
each
    Shipment Options

Product details

  • 66 Size
  • No Base
  • Triple
  • Left, Right & Rear w/Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended

Specifications

Input (Shaft or Bore) Size 1 1/4 in
Ratio 1.5:1
Shaft Arrangement #40
Output RPM @ 1750 rpm Input 1167 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Thermal Torque Out @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm 300 lb/in
Input HP @ 1150 rpm [MAX] 10.6 hp
Torque Out @ 1150 rpm 870 in lb
Thermal Input Horsepower @ 1150 RPM N/A
Thermal Torque Out @ 1150 RPM N/A
Max. Overhung Load @ 1150 rpm 340 lb/in
Output (Shaft or Bore) Size 1 1/4 in
Torque Out @ 1750 rpm 810 in lb
Unit Size 66
Input HP @ 1750 rpm [MAX] 15 hp
Washdown Duty No
Gear Style Bevel
Box Width 7 1/4 in
Box Length 5 7/8 in
Bolt Hole Pattern 4 1/2 x 4 1/2
Box Height 5 5/8 in
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Triple
Output Shaft Position Left, Right & Rear
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Left - Counter Clockwise
Rear - Clockwise
Right - Clockwise
Weight 65.0 LB
EAN or UPC 662798006765

You May Also Like