Product details
- 66 Size
- No Base
- Double
- Left & Right w/Clockwise, Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Box Height | 5 5/8 in |
Input (Shaft or Bore) Size | 1 1/4 in |
Unit Size | 66 |
Max. Overhung Load @ 1750 rpm | 9000 lb/in |
Washdown Duty | No |
Bearing Type | Tapered Roller Bearing |
Box Width | 7 1/4 in |
Input Relation to Base | No Base |
Input Configuration | Shaft Input |
Output Configuration | Double |
Box Length | 5 7/8 in |
Output Relation to Base | No Base |
Output (Shaft or Bore) Size | 1 1/4 in |
Torque Out @ 1150 rpm | 1125.7 in lb |
Torque Out @ 1750 rpm | 1112 in lb |
Ratio | 2:1 |
Shaft Arrangement | #6, #7 |
Input Shaft Position | Facing You |
Output Shaft Position | Left & Right |
Bolt Hole Pattern | 4 1/2 x 4 1/2 |
Gear Style | Spiral Bevel |
Relative Shaft Rotation | Clockwise, Counter Clockwise |
Output RPM @ 1750 rpm Input | 875 rpm |
Weight | 53.0 LB |
EAN or UPC | 662798006956 |