Product details
- 66 Size
- No Base
- Single
- Left or Right w/Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Output (Shaft or Bore) Size | 1 in |
Box Length | 5 7/8 in |
Torque Out @ 1150 rpm | 545 in lb |
Box Width | 7 1/4 in |
Washdown Duty | No |
Input Configuration | Shaft Input |
Output Configuration | Single |
Ratio | 1:2 |
Bolt Hole Pattern | 4 1/2 x 4 1/2 |
Gear Style | Spiral Bevel |
Relative Shaft Rotation | Clockwise |
Box Height | 5 5/8 in |
Output Relation to Base | No Base |
Unit Size | 66 |
Bearing Type | Tapered Roller Bearing |
Input (Shaft or Bore) Size | 1 1/4 in |
Input Shaft Position | Facing You |
Torque Out @ 1750 rpm | N/A |
Output Shaft Position | Left or Right |
Output RPM @ 1750 rpm Input | 3500 rpm |
Max. Overhung Load @ 1750 rpm | N/A |
Shaft Arrangement | #1, #2 |
Input Relation to Base | No Base |
Weight | 43.0 LB |
EAN or UPC | 662798006994 |