text.skipToContent text.skipToNavigation


0220-20507

Hollow Output Bevel Gear Drive

Item #100004741

Product details

  • 1250 Size
  • No Base
  • Double, Hollow Output
  • Left & Right w/Clockwise, Counter Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Shaft mount design for direct mounting on the drive shaft of equipment to be driven
  • Rugged ductile iron housing provides maximum gear and bearing support
  • High alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Spiral bevel gearing to ensure low noise level at higher operating speeds
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Hub City "Counter Flow" bearing lubrication system
  • Hub City lubricant recommended

Specifications

Input (Shaft or Bore) Size 2 1/2 in
Ratio 2:1
Shaft Arrangement #41
#42
Output RPM @ 1750 rpm Input 875 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Thermal Torque Out @ 1750 RPM N/A
Max. Overhung Load @ 1750 rpm N/A
Input HP @ 1150 rpm [MAX] 155 hp
Torque Out @ 1150 rpm 16931 in lb
Thermal Input Horsepower @ 1150 RPM N/A
Thermal Torque Out @ 1150 RPM N/A
Max. Overhung Load @ 1150 rpm N/A
Output (Shaft or Bore) Size 2 7/16 in
Torque Out @ 1750 rpm 16148 in lb
Unit Size 1250
Input HP @ 1750 rpm [MAX] 224 hp
Washdown Duty No
Gear Style Spiral Bevel
Box Width 15 in
Box Length 18 1/4 in
Bolt Hole Pattern 9 x 9
Box Height 12 3/8 in
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Double, Hollow Output
Output Shaft Position Left & Right
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Clockwise
Counter Clockwise
Weight 305.0 LB
EAN or UPC 662798010175

You May Also Like