Product details
- 1250 Size
- No Base
- Triple, Hollow Output & 1 Solid Output
- Left, Right & Rear w/Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise Rotation
- No Base Shaft Input Facing You
features
- Shaft mount design for direct mounting on the drive shaft of equipment to be driven
- Rugged ductile iron housing provides maximum gear and bearing support
- High alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Spiral bevel gearing to ensure low noise level at higher operating speeds
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Hub City "Counter Flow" bearing lubrication system
- Hub City lubricant recommended
Specifications
Box Width | 15 in |
Washdown Duty | No |
Bearing Type | Tapered Roller Bearing |
Torque Out @ 1750 rpm | 12749 in lb |
Gear Style | Spiral Bevel |
Ratio | 3:1 |
Output RPM @ 1750 rpm Input | 583 rpm |
Output Relation to Base | No Base |
Torque Out @ 1150 rpm | 13051 in lb |
Input Configuration | Shaft Input |
Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise |
Input Relation to Base | No Base |
Box Length | 18 1/4 in |
Box Height | 12 3/8 in |
Output Configuration | Triple, Hollow Output & 1 Solid Output |
Bolt Hole Pattern | 9 x 9 |
Output (Shaft or Bore) Size | 2 7/16 in |
Output Shaft Position | Left, Right & Rear |
Input (Shaft or Bore) Size | 2 1/2 in |
Unit Size | 1250 |
Shaft Arrangement | #43 |
Max. Overhung Load @ 1750 rpm | N/A |
Input Shaft Position | Facing You |
Weight | 330.0 LB |
EAN or UPC | 662798010427 |