Product details
- 810 Size
- No Base
- Triple
- Left, Right & Rear w/Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Washdown Duty | No |
Unit Size | 810 |
Box Width | 9 29/32 in |
Shaft Arrangement | #40 |
Input Configuration | Shaft Input |
Input (Shaft or Bore) Size | 1 3/4 in |
Ratio | 1:1.5 |
Output Shaft Position | Left, Right & Rear |
Output (Shaft or Bore) Size | 1 3/4 in |
Output Configuration | Triple |
Output RPM @ 1750 rpm Input | 2625 rpm |
Torque Out @ 1750 rpm | N/A |
Gear Style | Bevel |
Box Length | 12 19/32 in |
Max. Overhung Load @ 1750 rpm | N/A |
Input Relation to Base | No Base |
Torque Out @ 1150 rpm | N/A |
Bolt Hole Pattern | 6 1/2 x 6 1/2 |
Box Height | 8 3/16 in |
Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise |
Bearing Type | Tapered Roller Bearing |
Output Relation to Base | No Base |
Input Shaft Position | Facing You |
Weight | 141.0 LB |
EAN or UPC | 662798021133 |