Product details
- 810 Size
- No Base
- Single
- Left or Right w/Counter Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Torque Out @ 1750 rpm | N/A |
Output Shaft Position | Left or Right |
Ratio | 1.71:1 |
Box Length | 12 19/32 in |
Box Height | 8 3/16 in |
Input Configuration | Shaft Input |
Input Relation to Base | No Base |
Box Width | 9 29/32 in |
Shaft Arrangement | #3, #4 |
Max. Overhung Load @ 1750 rpm | N/A |
Bolt Hole Pattern | 6 1/2 x 6 1/2 |
Input (Shaft or Bore) Size | 1 3/4 in |
Torque Out @ 1150 rpm | 3100 in lb |
Input Shaft Position | Facing You |
Washdown Duty | No |
Relative Shaft Rotation | Counter Clockwise |
Unit Size | 810 |
Gear Style | Bevel |
Bearing Type | Tapered Roller Bearing |
Output Relation to Base | No Base |
Output Configuration | Single |
Output (Shaft or Bore) Size | 1 3/4 in |
Output RPM @ 1750 rpm Input | 1023 rpm |
Weight | 90.0 LB |
EAN or UPC | 662798021157 |