Product details
- 810 Size
- No Base
- Single
- Left or Right w/Clockwise Rotation
- No Base Shaft Input Facing You
features
- Rugged ductile iron housing provides maximum gear and bearing support
- Alloy shafting for greater strength
- Tapered roller bearings for endurance and strength on low speed shaft on input shaft
- Heavy-duty industrial seals to keep lubricant in and dirt out
- Universal mounting ensures maximum design flexibility
- Hub City lubricant recommended
Specifications
Box Height | 8 3/16 in |
Relative Shaft Rotation | Clockwise |
Shaft Arrangement | #1, #2 |
Input Configuration | Shaft Input |
Max. Overhung Load @ 1750 rpm | 690 lb/in |
Torque Out @ 1150 rpm | 4930 in lb |
Unit Size | 810 |
Torque Out @ 1750 rpm | 4750 in lb |
Washdown Duty | No |
Output Configuration | Single |
Ratio | 1:1 |
Output Shaft Position | Left or Right |
Output RPM @ 1750 rpm Input | 1750 rpm |
Bearing Type | Tapered Roller Bearing |
Box Length | 12 19/32 in |
Input Relation to Base | No Base |
Output Relation to Base | No Base |
Output (Shaft or Bore) Size | 1 3/4 in |
Box Width | 9 29/32 in |
Bolt Hole Pattern | 6 1/2 x 6 1/2 |
Input Shaft Position | Facing You |
Gear Style | Spiral Bevel |
Input (Shaft or Bore) Size | 1 3/4 in |
Weight | 90.0 LB |
EAN or UPC | 662798021171 |