text.skipToContent text.skipToNavigation


0220-74767

Model 175 Bevel Gear Reducer

Item #100004892
each
    Shipment Options

Product details

  • 175 Size
  • No Base
  • Double
  • Left & Right w/Clockwise, Counter Clockwise Rotation
  • No Base Shaft Input Facing You

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended

Specifications

Input (Shaft or Bore) Size 1 in
Ratio 1:1
Shaft Arrangement #6
#7
Output RPM @ 1750 rpm Input N/A
Max. Overhung Load @ 1750 rpm 114 lbf
Input HP @ 1150 rpm [MAX] 11 hp
Torque Out @ 1150 rpm 600 in lb
Max. Overhung Load @ 1150 rpm 182 lbf
Output (Shaft or Bore) Size 1 in
Torque Out @ 1750 rpm 580 in lb
Unit Size 175
Input HP @ 1750 rpm [MAX] 16 hp
Washdown Duty No
Gear Style Spiral Bevel
Box Width 6 3/16 in
Bolt Hole Pattern 4 1/4 x 4 1/4
Box Height 4 1/8 in
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Double
Output Shaft Position Left & Right
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Counter Clockwise
Clockwise
Weight 25.0 LB
EAN or UPC 662798081939

You May Also Like