text.skipToContent text.skipToNavigation


0220-75468

Model 44 Bevel Gear Reducer

Item #100004913

Product details

  • Model 44
  • 1:1
  • Style D,E Straight Bevel Gears (ST)

features

  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength on low speed shaft on input shaft
  • Heavy-duty industrial seals to keep lubricant in and dirt out
  • Universal mounting ensures maximum design flexibility
  • Hub City lubricant recommended

Specifications

Input (Shaft or Bore) Size 3/4 in
Ratio 1:1
Shaft Arrangement #3
#4
Output RPM @ 1750 rpm Input 1750 rpm
Max. Overhung Load @ 1750 rpm 260 lbf
Input HP @ 1150 rpm [MAX] 13.77 hp
Torque Out @ 1150 rpm 755 in lb
Max. Overhung Load @ 1150 rpm 325 lbf
Output (Shaft or Bore) Size 3/4 in
Torque Out @ 1750 rpm 719 in lb
Unit Size 44
Input HP @ 1750 rpm [MAX] 19.96 hp
Washdown Duty No
Gear Style Bevel
Bearing Type Tapered Roller Bearing
Input Configuration Shaft Input
Output Configuration Single
Output Shaft Position Left or Right
Input Shaft Position Facing You
Input Relation to Base No Base
Output Relation to Base No Base
Relative Shaft Rotation Counter Clockwise
Catalog Order Number MA100004913
Weight 15.0 LB
EAN or UPC 662798400860

You May Also Like