Product details
- Normal-Duty Cast Iron 2-Bolt Flange
- 1 3/16" Shaft
- Eccentric Locking Collar
- Regreasable
- Series FB230HW
Specifications
Collar O.D. | 1.71 in |
Bolt Size | 7/16 in |
Series | FB230HW |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Misalignment Range | ±1 1/2° |
Length Through Bore | 1.906 in |
Locking Device | Eccentric Locking Collar |
Pilot Depth | N/A |
Housing Height | 3 in |
End Type | Open End |
Bolt Hole Spacing | 4 19/32 in |
Seal Type | Contact Seals |
Inch/Metric | Inch |
Housing Length | 5 17/32 in |
Bolt Circle Dia. | 4 19/32 in |
Housing Width | 1 3/16 in |
Duty | Normal-Duty |
Flange Thickness | 9/16 in |
Temperature Range [Min] | -25 °F |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Temperature Range [Max] | 225 °F |
Housing Construction | 1 Piece |
Overall Width | 1 63/64 in |
Shaft Dia. | 1.1875 in |
Flange Type | 2-Bolt Flange |
Mounted Unit Duty | Normal-Duty |
Pilot Diameter | N/A |
Weight | 3.0 LB |
EAN or UPC | 662798255811 |