Product details
- Medium-Duty Cast Iron 4-Bolt Flange
- 2 15/16" Shaft
- Setscrew Locking Collar
- Regreasable
- Series FB350
features
- Molded glass fiber reinforced polyamide retainer
- Grade 10 balls
- Races and balls are 52100 steel, hardened, ground, and honed for quiet operation
- Slotted bolt holes
- Rugged cast iron or Hub-Alloy® housing
- Zone-hardened inner race
- Prelubricated with high quality lithium grease. 1/4-28 Zerk fitting provided to allow for relube
- Choice of narrow or wide inner race, setscrew locking or eccentric collar locking, normal-duty, or medium-duty bearings
- Knurled cup point setscrews at 120° to minimize inner ring distortion
- Spherical outer race to allow up to 1.5° misalignment
- All bearings have single lip Nitrile rubber seals with steel trash guard
- Steel fingers are standard on wide inner race bearings only
Specifications
Pilot Diameter | N/A |
Style | 4-Bolt Flange |
Bolt Circle Dia. | 8 31/64 in |
Housing Construction | 1 Piece |
Inch/Metric | Inch |
Bolt Hole Spacing | 6 in |
Lubrication | Relubricatable |
Housing Length | 7 5/8 in |
End Type | Open End |
Seal Type | Contact Seals |
Flange Thickness | 0.75 in |
Shaft Dia. | 2.9375 in |
Bearing Insert | B350X2 15/16 |
Duty | Medium-Duty |
Locking Device | Setscrew Locking Collar |
Length Through Bore | 2.185 in |
Housing Material | Cast Iron |
Temperature Range [Min] | -25 °F |
Housing Width | 2 in |
Bearing Design | Non-Expansion |
Housing Height | 7 5/8 in |
Temperature Range [Max] | 225 °F |
Overall Width | 2 17/32 in |
Collar O.D. | 3.835 in |
Series | FB350 |
Pilot Depth | N/A |
Bolt Size | 3/4 in |
Mounted Unit Duty | Medium-Duty |
Flange Type | 4-Bolt Flange |
Misalignment Range | ±1 1/2° |
Bearing Type | Ball Bearing |
Weight | 19.0 LB |
EAN or UPC | 662798254425 |