Product details
- 1 1/4 in W
- High Carbon Chrome Steel
Specifications
Overall Width (in) | 1 1/4 in |
I.D. | 1 1/4 in |
No. of Rows | Single |
Dynamic Load Rating | 44600 N |
Series | BR |
Material | SUJ2 |
Limiting Speed - Grease | 7800 rpm |
O.D. | 1 3/4 in |
Bearing Type | Needle Roller |
Limiting Speed - Oil | 13000 rpm |
Static Load Rating | 70300 N |
Outer Diameter (in) | 1 3/4 in |
Overall Width | 1 1/4 in |
Closure (Seal) Type | N/A |
Operating Temperature [Min] | -20 C |
Temperature Range [Min] | -4 °F |
Roller Type | Roller |
Retainer Material | Steel |
Retainer Type | Steel |
Operating Temperature [Max] | 120 C |
Contact Angle | 1 3/4 in |
Row Type | Single |
Temperature Range [Max] | 248 °F |
Load Rating UOM | N |
Weight | 0.303 LB |
EAN or UPC | 4549557004025 |