text.skipToContent text.skipToNavigation


CF18PP

CF Series Cam Follower

Item #100000518
each

Alternate Products

Product details

  • 1 1/8" Roller Diameter
  • 5/8" Roller Width
  • 7/16" Stud Diameter
  • 7/16-20 UNF Thread
  • Slotted End

Specifications

Inch/Metric Inch
Roller Dia. 1 1/8 in
Roller Type Straight
Stud Dia. 7/16 in
Enclosure Sealed
Thread Size 7/16
Roller Width 5/8 in
Stud Type Standard
End Type Slotted
Bearing Type Needle Bearing
Thread Pitch N/A
Thread Type UNF
Threads per Inch 20
Material Steel
Stud Length 1 in
Dynamic Capacity 2500 lbf
Thread Length 1/2 in
Limiting Speed 5000 rpm
Static Capacity 4750 lbf
Overall Length 1.654 in
Weight 0.228 LB
Package Quantity 1.0 Piece

You May Also Like