Product details
- 15 mm ID x 26 mm OD x 12 mm Inner Ring Width
- 9 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
Specifications
Inner Ring Width | 12 mm |
Enclosure | Unsealed |
Outer Ring Width | 9 mm |
I.D. | 15 mm |
Insert Material | N/A |
Ball Material | Hard Chromium |
Outer Race Material | Hard Chromium |
O.D. | 26 mm |
Self-Lubricating | No |
Weight | 0.074 LB |
EAN or UPC | 4012802547542 |