text.skipToContent text.skipToNavigation


GE60-KRR-B

Single Row Radial Bearing

Item #100000141
each

Alternate Products

Product details

  • Single Row Radial Bearing, 60 mm ID x 110 mm OD x 77.8 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Self-Aligning OD

Specifications

Bore Type Round Bore, Metric Type
I.D. 60 mm
O.D. 110 mm
Outer Ring Width 24 mm
Locking Device Eccentric Locking Collar
Bearing Type Ball Bearing
Material Steel
Enclosure Double Sealed
Radial Internal Clearance Specification Greater Than Normal Clearance
Seal Type Contact Seals
Lubrication Relubricatable
Temperature Range [MAX] 250 °F
Seal Material Buna-N
Weight 4.857 LB
EAN or UPC 4012802784060

You May Also Like