text.skipToContent text.skipToNavigation


HK3520

Metric Caged Drawn Cup Needle Roller Bearing

Item #100000447
each

Alternate Products

Product details

  • Outer Ring & Roller Assembly
  • 35 mm ID x 42 mm OD x 20 mm Wide
  • w/o Oil Hole
  • Open

features

  • Drawn cup
  • Closed for shaft ends
  • Open for through shafts
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

Specifications

Bore Type Round Bore, Metric Type
I.D. 35 mm
O.D. 42 mm
Width 20 mm
Bearing Design Outer Ring & Roller Assembly
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Steel
Oil Hole w/o Oil Hole
Capacity Standard Capacity
Precision Ground No
Static Load Rating [MAX] 10300 lbf
Dynamic Load Rating 5400 lbf
Limiting Speed - Oil 9100 rpm
Radial Internal Clearance N/A
No. of Rows 1
Limiting Speed - Grease 5940 rpm
Self Aligning No
Origin Needle Radial
Catalog Order Number MA100000447
Weight 0.116 LB
Package Quantity 1.0 Piece
EAN or UPC 4012802414547

Supporting Documents

You May Also Like