text.skipToContent text.skipToNavigation


KH20

KH Series Metric Linear Ball Bearing

Item #100000435
each
    Shipment Options

Product details

  • 20 mm Bore
  • Fixed Diameter
  • Metric Linear Ball Bearing
  • Light Series

description

  • INA KH series linear ball bearings are linear recirculation ball bearing units of very small radial section height. They consist of a drawn and hardened outer cup and a plastic cage. The outer cup, cage and balls form a closed linear bearing that is ready to assemble. These units are suitable for applications where long travel distances, low space requirements and predominantly maintenance-free operation are required.

features

  • Very small radial section height
  • Axial location is not required
  • Optimum sealing
  • Lubricant is retained in the bearing
  • Relubrication via slots in the ball recirculation channel
  • Long operating life
  • Operating temperature up to 120 °C
  • Cage: polyamide 66-GK
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

Specifications

Inch/Metric Metric
Shaft Dia. 20 mm
Type of Bearing Ball
Style of Bearing Closed
Accuracy Class Precision
Self Aligning No
O.D. 28 mm
Seals None
Length 30 mm
Recommended Shafting Class MM
Preload Yes
Material Alloy Steel
Seal Material N/A
Mounting Hole Size N/A
Dynamic Load Rating 1170 N
Length Thru Mounting Hole N/A
Distance Between O-Rings N/A
Center to Shaft N/A
Static Load Rating [MAX] 1010 N
Trunion Type N/A
Corrosion Resistant No
Distance Between Retaining Rings N/A
Retaining Ring Groove Width N/A
Retaining Ring Groove Diameter N/A
Weight 0.084 LB
Package Quantity 1.0 Piece
EAN or UPC 35373076215

You May Also Like