text.skipToContent text.skipToNavigation


NKIB5904

Combination Radial & Thrust Bearing

Item #100000451
each
    Shipment Options

Product details

  • 20 mm Shaft, 25 mm Overall Width, 37 mm Radial OD, 37 mm Thrust OD, Needle Radial, Ball Thrust, Split Inner Race

Specifications

Shaft Dia. 20 mm
Overall Width 25 mm
Radial Bearing OD 37 mm
Thrust Bearing OD 37 mm
Bearing Type Needle Radial, Ball Thrust, Split Inner Race
Limiting Speed 17000 rpm
Static Capacity 5700 lbf
Dynamic Capacity 4700 lbf
ISO Series 59
Weight 0.282 LB
EAN or UPC 4012802059724

You May Also Like