text.skipToContent text.skipToNavigation


PCJ35

PCJ Series 4-Bolt Flange Unit

Item #100000157
each
    Shipment Options

Product details

  • 4-Bolt Flange
  • 35 mm Shaft
  • 118.5 mm Housing Length
  • Normal-Duty
  • Cast Iron

features

  • Economy P seals
  • Eccentric locking collar
  • Inch and metric sizes
  • Setscrews are metric for metric sizes
  • Housing dimensions per ABMA standards

Specifications

Inch/Metric Metric
Flange Type 4-Bolt Flange
Shaft Dia. 35 mm
Mounted Unit Duty Normal-Duty
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Housing Length 118 1/2 mm
Bolt Hole Spacing 92 mm
Bolt Circle Dia. 130.108 mm
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Length Through Bore 38.9 mm
Flange Thickness 13 1/2 mm
Dynamic Load Rating 5800 lbf
Bolt Hole Size 14 mm
Misalignment Range ±2 1/2°
Housing Width 34 1/2 mm
Bearing Insert GRAE 35 NPPB
Static Load Rating [MAX] 3450 lbf
Overall Width 50.4 mm
Housing No. CJ 07
Housing Height 118 1/2 mm
Style 4-Bolt Flange
Duty Normal-Duty
Weight 3.696 LB

You May Also Like