text.skipToContent text.skipToNavigation


PME45

PME Series 4-Bolt Piloted Flange Unit

Item #100000165
each
    Shipment Options

Alternate Products

Product details

  • 4-Bolt Piloted Flange
  • 45 mm Shaft
  • 155 mm Housing Length
  • Normal-Duty
  • Cast Iron

Specifications

Inch/Metric Metric
Flange Type 4-Bolt Flange
Piloted Flange
Shaft Dia. 45 mm
Mounted Unit Duty Normal-Duty
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Housing Length 155 mm
Bolt Hole Spacing 91.924 mm
Bolt Circle Dia. 130 mm
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Length Through Bore 43.7 mm
Flange Thickness 12 mm
Dynamic Load Rating 7300 lbf
Bolt Hole Size 14 mm
Misalignment Range ±2 1/2°
Housing Width 25 mm
Bearing Insert GRAE45NPPB
Flange Style 4-Bolt
Static Load Rating [MAX] 4600 lbf
Pilot Diameter 105 mm
Housing No. ME09
Housing Height 155 mm
Weight 4.936 LB
EAN or UPC 4012802804287

You May Also Like