text.skipToContent text.skipToNavigation


PTUE50

Ball Bearing Take-Up Unit

Item #100000167
each

Product details

  • 50 mm Shaft, 16 mm Slot Width, 102 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion

features

  • Metric series
  • Economy seals
  • Eccentric locking collar
  • ISO slot width

Specifications

Inch/Metric Metric
Shaft Dia. 50 mm
Slot Width 16 mm
Between Frame Width 102 mm
Type Ball Bearing
Overall Height 115 mm
Lubrication Relubricatable
Locking Device Eccentric Locking Collar
Housing Material Cast Iron
Seal Type Contact Seals
Bearing Design Non-Expansion
Housing Width 50 mm
Overall Length 148 mm
Slot Length 85 mm
Overall Width 50 mm
Weight 6.547 LB
EAN or UPC 4012802799323

You May Also Like