Product details
- Normal-Duty Pillow Block
- 1 1/2" Shaft
- 1 15/16" Center Line to Base
- 5.354" Bolt Hole Centers (4.921" - 5.787 in)
- Cast Iron
Specifications
End Type | Open End |
Center of Bearing to Front of Inner Ring | 1.374 in |
Temperature Range [Max] | 250 °F |
Length Through Bore | 2.217 in |
Bolt Hole Width | 0.591 in |
Bolt Hole Spacing | 5.354 in |
Base Length | 7.146 in |
Bolt Hole Spacing Range [Max] | 5.7870 in |
Base Width | 1.969 in |
Lubrication | Relubricatable |
Misalignment Range | ±2 1/2° |
Bearing Insert | G1108KRRB |
Bearing Type | Ball Bearing |
Housing Material | Cast Iron |
Dynamic Load Rating | 7300 lbf |
Bolt Holes | 2 |
Pillow Block Type | Thru-Bolt |
Bearing Design | Non-Expansion |
Housing No. | AK08 |
Inch/Metric | Inch |
Housing Height | 3.937 in |
Housing Construction | 1 Piece |
Base Height | 0.787 in |
Seal Type | Contact Seals |
Series | RAK Series |
Shaft Dia. | 1.5 in |
Mounted Unit Duty | Normal-Duty |
Static Load Rating [Max] | 4450 lbf |
Locking Device | Eccentric Locking Collar |
Insert Type | Steel Insert |
Weight | 5.253 LB |
EAN or UPC | 4047643201957 |