text.skipToContent text.skipToNavigation


RASE45

RASE Series Ball Bearing Pillow Block

Item #100000155
each

Alternate Products

Product details

  • Normal-Duty Pillow Block
  • 45 mm Shaft
  • 54 mm Center Line to Base
  • 148.5 mm Bolt Hole Centers (136.5 mm - 160.5 mm)
  • Cast Iron

features

  • Eccentric locking collar
  • Standard center height
  • Inch and metric sizes
  • Setscrews are metric for metric sizes
  • Housing dimensions per ABMA standards
  • Standard R seals

Specifications

Inch/Metric Metric
Pillow Block Type Thru-Bolt
Shaft Dia. 45 mm
Center Line to Base Dimension 54 mm
Locking Device Eccentric Locking Collar
Base Length 195 mm
Lubrication Relubricatable
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Base Width 51.8 mm
End Type Open End
Seal Type Contact Seals
Bearing Type Ball Bearing
Bolt Hole Spacing 148 1/2 mm
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Spacing Range [MAX] 160 1/2 mm
Base Height 22 mm
Bolt Hole Spacing Range [MIN] 136 1/2 mm
Insert Type Steel Insert
Length Through Bore 56.3 mm
Housing No. ASE09
Dynamic Load Rating 7400 lbf
Center of Bearing to Front of Inner Ring 34.9 mm
Series RASE Series
Bearing Insert GE45KRRB
Misalignment Range ±2 1/2°
Temperature Range [MAX] 250 °F
Housing Height 107 mm
Static Load Rating [MAX] 4600 lbf
Bolt Hole Width 14.3 mm
Weight 5.834 LB
EAN or UPC 4012802792249

You May Also Like