Product details
- Normal-Duty Pillow Block
- 45 mm Shaft
- 54 mm Center Line to Base
- 148.5 mm Bolt Hole Centers (136.5 mm - 160.5 mm)
- Cast Iron
features
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
Specifications
End Type | Open End |
Housing Material | Cast Iron |
Length Through Bore | 49.2 mm |
Base Height | 22 mm |
Temperature Range [Max] | 250 °F |
Series | RASEY Series |
Shaft Dia. | 45 mm |
Bolt Holes | 2 |
Mounted Unit Duty | Normal-Duty |
Bolt Hole Spacing Range [Min] | 136.5000 mm |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Base Width | 51.8 mm |
Bearing Type | Ball Bearing |
Insert Type | Steel Insert |
Misalignment Range | ±2 1/2° |
Pillow Block Type | Thru-Bolt |
Base Length | 195 mm |
Bolt Hole Spacing | 148.5 mm |
Seal Type | Contact Seals |
Housing Height | 107 mm |
Bolt Hole Spacing Range [Max] | 160.5000 mm |
Bearing Design | Non-Expansion |
Bearing Insert | GYE45KRRB |
Inch/Metric | Metric |
Housing No. | ASE09 |
Center of Bearing to Front of Inner Ring | 30.2 mm |
Bolt Hole Width | 14.3 mm |
Static Load Rating [Max] | 4600 lbf |
Lubrication | Relubricatable |
Dynamic Load Rating | 7400 lbf |
Weight | 5.544 LB |
EAN or UPC | 4012802797794 |