Product details
- 4-Bolt Flange
- 1 7/16" Shaft
- 4.665" Housing Length
- Normal-Duty
- Cast Iron
features
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Standard R seals
Specifications
Housing No. | CJ 07 |
Overall Width | 2.098 in |
Locking Device | Eccentric Locking Collar |
Bearing Insert | G1107 KRRB |
Flange Thickness | 0.532 in |
Inch/Metric | Inch |
Seal Type | Contact Seals |
Style | 4-Bolt Flange |
Mounted Unit Duty | Normal-Duty |
Housing Length | 4.665 in |
Misalignment Range | ±2 1/2° |
Length Through Bore | 2.098 in |
Bolt Hole Spacing | 3.622 in |
Flange Type | 4-Bolt Flange |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
End Type | Open End |
Bolt Hole Size | 0.551 in |
Housing Height | 4.665 in |
Duty | Normal-Duty |
Shaft Dia. | 1.4375 in |
Bearing Type | Ball Bearing |
Dynamic Load Rating | 5800 lbf |
Bolt Circle Dia. | 5.122 in |
Housing Material | Cast Iron |
Housing Width | 1.358 in |
Bearing Design | Non-Expansion |
Static Load Rating [Max] | 3450 lbf |
Weight | 4.44 LB |
EAN or UPC | 4047643202473 |