Product details
- 4-Bolt Flange
- 2 7/16" Shaft
- 6.909" Housing Length
- Normal-Duty
- Cast Iron
features
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Standard R seals
Specifications
Lubrication | Relubricatable |
Bearing Design | Non-Expansion |
Bolt Hole Spacing | 7.962 in |
Housing No. | CJ 12 |
Housing Width | 1.929 in |
Inch/Metric | Inch |
Length Through Bore | 3.181 in |
Flange Thickness | 0.689 in |
Bearing Insert | G1207 KRRB |
Housing Height | 6.909 in |
Style | 4-Bolt Flange |
Housing Material | Cast Iron |
Bolt Hole Size | 0.709 in |
Static Load Rating [Max] | 8100 lbf |
Bearing Type | Ball Bearing |
Flange Type | 4-Bolt Flange |
Housing Length | 6.909 in |
Misalignment Range | ±2 1/2° |
Dynamic Load Rating | 11800 lbf |
End Type | Open End |
Seal Type | Contact Seals |
Locking Device | Eccentric Locking Collar |
Shaft Dia. | 2.4375 in |
Overall Width | 3.181 in |
Housing Construction | 1 Piece |
Mounted Unit Duty | Normal-Duty |
Bolt Circle Dia. | 7.962 in |
Duty | Normal-Duty |
Weight | 11.985 LB |
EAN or UPC | 4047643201278 |