Product details
- 4-Bolt Flange
- 1 3/4" Shaft
- 5.413" Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
Specifications
Bearing Type | Ball Bearing |
Housing Length | 5.413 in |
Inch/Metric | Inch |
Seal Type | Contact Seals |
Bearing Insert | GY1112 KRRB |
Bolt Hole Spacing | 4.134 in |
Duty | Normal-Duty |
Housing Width | 1.496 in |
Shaft Dia. | 1.75 in |
Overall Width | 2.134 in |
Flange Type | 4-Bolt Flange |
Length Through Bore | 2.134 in |
Mounted Unit Duty | Normal-Duty |
Misalignment Range | ±2 1/2° |
Flange Thickness | 0.571 in |
Bolt Hole Size | 0.551 in |
Style | 4-Bolt Flange |
Housing Construction | 1 Piece |
Housing Height | 5.413 in |
Housing No. | CJ 09 |
Bearing Design | Non-Expansion |
Locking Device | Setscrew Locking Collar |
End Type | Open End |
Dynamic Load Rating | 7400 lbf |
Bolt Circle Dia. | 5.846 in |
Static Load Rating [Max] | 4600 lbf |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Weight | 5.676 LB |
EAN or UPC | 4047643200806 |