Product details
- 4-Bolt Flange
- 1 7/16" Shaft
- 4.665" Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
Specifications
Length Through Bore | 1.827 in |
Misalignment Range | ±2 1/2° |
Mounted Unit Duty | Normal-Duty |
Locking Device | Setscrew Locking Collar |
Bearing Design | Non-Expansion |
Bolt Hole Spacing | 3.622 in |
Seal Type | Contact Seals |
Flange Type | 4-Bolt Flange |
Dynamic Load Rating | 5800 lbf |
Duty | Normal-Duty |
Housing Length | 4.665 in |
Bearing Type | Ball Bearing |
Inch/Metric | Inch |
Bearing Insert | GY1107 KRRB |
Static Load Rating [Max] | 3450 lbf |
Housing Width | 1.358 in |
Housing Height | 4.665 in |
Overall Width | 1.827 in |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
End Type | Open End |
Housing No. | CJ 07 |
Style | 4-Bolt Flange |
Flange Thickness | 0.532 in |
Housing Construction | 1 Piece |
Bolt Hole Size | 0.551 in |
Shaft Dia. | 1.4375 in |
Bolt Circle Dia. | 5.122 in |
Weight | 3.564 LB |
EAN or UPC | 4054364121914 |