Product details
- Thrust Deep Groove Bearing Type
- 31.85 mm Inner Diameter
- 53.19 mm Outer Diameter
- 18.26 mm Width
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
Specifications
Capacity | Standard Capacity |
Radial Internal Clearance Specification | N/A |
Dynamic Load Rating | 29000 N |
Inner Ring Width | 0.719 in |
Cage Type | Metal |
Seal Material | None |
Material | Steel |
Cage Material | Steel |
Bore Type | Round Bore |
Snap Ring | No Snap Ring |
O.D. | 53.19 mm |
Origin | Single Row Thrust |
O.D. Type | Straight |
Seal Type | Unsealed |
Lubricant | Oil Preservative |
Locking Device | No Locking Device |
Rows of Balls | Single |
Limiting Speed - Oil | 4700 rpm |
Bearing Design | 3 Piece, Grooved Race |
No. in Set | Single Bearing |
Ball Material | Steel |
Static Load Rating [Max] | 44000 N |
Preload Level | None |
Inch/Metric | Metric |
Enclosure | Open |
Contact Angle | 90° |
I.D. | 31.85 mm |
Precision | Standard |
Outer Ring Width | 0.719 in |
Bearing Type | Thrust and Deep Groove |
Precision Level | Standard (ABEC 1) |
Weight | 0.425 LB |