Product details
- Single Row Thrust Bearing, 0.5" ID x 1.281" OD x 0.625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
Specifications
Limiting Speed - Oil | 8000 rpm |
I.D. | 1/2 in |
Bore Type | Round Bore |
Inch/Metric | Inch Bore |
Seal Type | Unsealed |
O.D. | 1.28125 in |
Contact Angle | 90° |
Ball Material | Steel |
Inner Ring Width | 5/8 in |
Enclosure | Open |
Seal Material | None |
Precision Level | Standard (ABEC 1) |
Cage Material | Steel |
Outer Ring Width | 5/8 in |
No. in Set | Single Bearing |
Bearing Type | Thrust |
Snap Ring | No Snap Ring |
Dynamic Load Rating | 3150 lbf |
Origin | Single Row Thrust |
Rows of Balls | Single |
O.D. Type | Straight |
Locking Device | No Locking Device |
Capacity | Standard Capacity |
Static Load Rating [Max] | 4450 lbf |
Bearing Design | 3 Piece, Grooved Race |
Cage Type | Metal |
Preload Level | None |
Material | Steel |
Precision | Standard |
Lubricant | Oil Preservative |
Radial Internal Clearance Specification | N/A |
Weight | 0.179 LB |
EAN or UPC | 4047643324809 |