- 45 mm Shaft, 75 mm Overall Width, 105 mm Radial OD, 90 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Thrust Bearing OD | 90 mm |
| Overall Width | 75 mm |
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Radial Bearing OD | 105 mm |
| Shaft Dia. | 45 mm |
| Weight | 4.884 LB |
| EAN or UPC | 4012802113525 |

