Product details
- Reversible Rotation
- 4840 Series
description
- Ingersoll Rand air motors are flexible, efficient alternatives to electric sources – perfect for a wide range of industrial applications.
features
- Durable inline planetary gearing system and robust vane motor design make it one of the most durable motors around
- Designed to withstand harsh environments and keep on running
- Easily serviceable, enhancing productivity by eliminating long repair times
Specifications
Air Consumption @ Maximum HP | 95 ft3/min |
Rotation | Reversible |
Free Speed [Max] | 170 rpm |
Speed @ Maximum HP | 83 rpm |
Series | 4840 |
RPM [Max] | 170 rpm |
Mounting | Face Mount |
Shaft Type | Round w/ Square Key |
Stall Torque | 300 ft lb |
Starting Torque | 225 ft lb |
HP [Max] | 3 hp |
Reversible | Yes |
Weight | 21.0 LB |