- DXS2 Drive Size
- 0.8 in Length
- 6 Points
- 7/16 in Socket Size
description
- Never lose power from worn sockets and square drive anvils with Drive Xchange System™ Sockets and enjoy easier access into tight spaces with up to ¾” shorter tool length when use with Ingersoll Rand DXS™ impact wrenches. DXS™ direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.
features
- DXS Drive delivers up to 15% better torque efficiency compared to square drive sockets and reduces overall tool length by up to 3/4 in compared to square drive sockets.
- Up to 20% longer life compared to traditional square driven sockets.
- Impact-grade toughness chrome-molybdenum (CR-MO) alloy steel with manganese phosphate finish to resist corrosion.
- Ball nose retention pin for quick, tool-free installation and removal.
- High visibility laser etched markings to easily identify the size you need.
- Relieved 6 point Hex corners help reduce faster rounding.
- Square retention pin conversion kit available for secure connection.
- Complies with ASME B107.110
- Backed by a lifetime limited warranty for peace of mind with proven reliability.
- For use with all Ingersoll Rand DXS2 drive Impacts.
| Standard | ASME B107.110 |
| No. of Points | 6 |
| Finish | Chrome-Molybdenum Steel |
| Socket Size | 7/16 in |
| Socket Bit Type | Hex |
| Drive Type | DXS |
| Socket Measurement Type | Inch |
| Drive Size | DXS2 |
| Warranty | Lifetime Limited |
| Height | 2.95 in |
| Width | 0.8 in |
| Length | 0.8 in |
| Socket Depth | Deep |
| Weight | 0.29 LB |
| EAN or UPC | 663023174471 |

