Product details
- 56C NEMA Mount Air Motor
- 1 1/2 hp
- Reversible
- Shaft Type: 5/8 in Round w/Square Key
- 2.60 ft lb Starting Torque
description
- Designed for applications where direct-drive motors can be utilized. Offers several advantages over electric motors and other brands of air motors.
applications
- Air fans
- Air ventilators
- Concrete saws
- Drum deheaders
- Hole cutters
- Mixers
- Pumps
- Screw jacks
- Spray guns
features
- Continuous-duty rating
- will not burn out
- Well suited for high temperature and hazardous environments where standard electric motors are not allowed
- Can be run lubrication-free
- Motors must be run under sufficient load to prevent over speeding
Specifications
Speed @ Maximum HP | 3000 rpm |
Starting Torque | 2.6 ft lb |
Free Speed [Max] | 3,000 rpm |
Shaft Type | Round w/ Square Key |
HP [Max] | 1 1/2 hp |
Air Consumption @ Maximum HP | 67 ft3/min |
Mounting | 56C NEMA Mount |
Series | SM4AM |
Model No. | SM4AMAN |
Stall Torque | 4.1 ft lb |
Rotation | Reversible |
Weight | 11.464 LB |
EAN or UPC | 663023095387 |