Product details
- Type 400 Flat Belt
- Endless
- 60 1/2" Long x 1.370" Wide
- 0.035" Thick
- Single Ply w/ Neoprene Cover
Specifications
Cover Material | Neoprene |
Length | 60 1/2 in |
Thickness | 0.035 in |
Ply | 1 |
Weight | 0.0 LB |
EAN or UPC | 746041185985 |
Have an account? Sign in
Cover Material | Neoprene |
Length | 60 1/2 in |
Thickness | 0.035 in |
Ply | 1 |
Weight | 0.0 LB |
EAN or UPC | 746041185985 |