- 15.313 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Speed [Max] | 4300 rpm |
| Coupling Type | Gear |
| Component Type | Slide Sleeve |
| Bolt Circle | 13.5 |
| Size of Bolts | 7/8 x 4 1/4 |
| Bolt Holes | 8 |
| Configuration | Gear Sleeve |
| Flange Type | Exposed Bolt |
| Bolt Type | Exposed |
| Sleeve Material | Steel |
| Seal Type | O-Ring |
| HP @ RPM | 700 hp @ 100 rpm |
| Tooth Profile | Crowned |
| Torque Rating | 441000 in-lb |
| Coupling Size | 5 |
| Type | Slide Sleeve |
| Sleeve Type | Slide |
| Total Slide | 3.3130000000000002 |
| Model | Series H |
| Sleeve Length | 5.531 in |
| Lubricated | Yes |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 13 1/2 in |
| O.D. | 15.313 in |
| RPM [Max] | 4300 rpm |
| Weight | 62.78 LB |
| EAN or UPC | 662384949148 |

