text.skipToContent text.skipToNavigation


S03801

Quik-Mark™ Water-Based Inverted Marking Paint

Item #101529072
each
    Shipment Options

Product details

  • 20 oz Aerosol
  • Utility Yellow (Lead Free)
  • For Bold, Bright Visible Markings
  • VOC Compliant
  • Free-of-Lead Hazards

description

  • Quik-Mark™ water-based inverted marking paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs.

applications

  • Communication lines
  • Electrical installations
  • Athletic fields
  • Utility marking
  • Surveys
  • Construction
  • Excavation
  • Other ground marking

features

  • VOC compliant
  • Free of lead hazards
  • Convenient Spray-Thru cap and nonclogging spray tip
  • Other colors available

Specifications

Color Group Yellow
Container Size 20 oz
Color APWA Yellow
Finish Flat
Container Type Aerosol
Gas & Oil Resistance Film Does Not Soften
Coverage Quality Very Good
Recoat Time Anytime
Dry Time 25 min
Low VOC Yes
Durability Very Good
Origin Marking Paints
Weight 1.417 LB
Package Quantity 1.0 Piece
EAN or UPC 75577938018

Compliance & Restrictions

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison