Product details
- 20 oz Aerosol
- Green
- For Bold, Bright Visible Markings
- VOC Compliant
- Free-of-Lead Hazards
description
- Quik-Mark™ water-based inverted marking paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs.
applications
- Communication lines
- Electrical installations
- Athletic fields
- Utility marking
- Surveys
- Construction
- Excavation
- Other ground marking
features
- VOC compliant
- Free of lead hazards
- Convenient Spray-Thru cap and nonclogging spray tip
- Other colors available
Specifications
Container Size | 20 oz |
Dry Time | 15 min |
Gas & Oil Resistance | Film Does Not Soften |
Finish | Flat |
Coverage Quality | Very Good |
Color | Green |
Container Type | Aerosol |
Low VOC | Yes |
Color Group | Green |
Durability | Good |
Recoat Time | Anytime |
Origin | Marking Paints |
Weight | 1.417 LB |
Compliance & Restrictions
- No Air Shipping