Product details
- 16 oz Aerosol Can
- Green
- Excellent Value in a Durable Industrial Spray Paint
- Dries Tack-Free in 18 min
description
- Paint-All® enamel paints offer an excellent value for a durable, general industrial use spray paint. This paint dries tack-free in 18 minutes.
applications
- Ceramic
- Plaster
- Glass
- Metal
- Wood
- Most other surfaces
features
- Equipped with EZ TOUCH® standard nozzle
- Acrylic enamel formulation
- Other colors available
Specifications
Low VOC | Yes |
Durability | Good |
Recoat Time | Within 4 h, or After Five Days |
Origin | Acrylic Enamel Paints |
Coverage Quality | Good |
Color | Green |
Color Group | Green |
Gas & Oil Resistance | Film Softens After 15 Minutes |
Container Size | 16 oz |
Finish | Gloss |
Container Type | Spray, Aerosol |
Dry Time | 18 min |
Weight | 0.917 LB |
Compliance & Restrictions
- No Air Shipping