Product details
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 in Shaft Diameter
- 1 35/64 in Overall Width
- 3 3/4 in Housing Length
features
- Four-bolt mounting
- Alignable and relubricatable
- Spring locking setscrew mount
- Wide inner ring for increased shaft stability
Specifications
Housing Construction | 1 Piece |
Set Screw Torque | 87 to 92 in lb |
Length Through Bore | 1.35938 in |
Housing Width | 1 1/4 in |
Bore Range [Min] | 0.5 in |
Bore Range [Max] | 3.5 in |
Locking Device | Setscrew Locking |
Flange Type | 4-Bolt Flange |
Bolt Size | 7/16 in |
Dynamic Load Rating | 3150 lbf |
Mounted Unit Duty | Standard-Duty |
End Type | Open End |
Grease Fitting Size | 1/8 in NPT |
Flange Thickness | 19/32 in |
Housing Diameter | 2 11/16 in |
Bolt Circle Dia. | 3.889 in |
Seal Type | Single Lip Contact Seals |
Bolt Hole Size | 0.438 in |
Duty | Normal-Duty |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Bearing Insert | UG216NL |
Temperature Range [Max] | 225 °F |
Static Load Rating [Max] | 1760 lbf |
Housing Height | 3 3/4 in |
Temperature Range [Min] | -20 °F |
Series | 200 |
Bearing Standoff Distance | 3/16 in |
Style | 4-Bolt Flange |
RPM [Max] | 9600 rpm |
Overall Width | 1 35/64 in |
Bearing Design | Non-Expansion |
Inch/Metric | Inch |
Shaft Dia. | 1 in |
Housing Length | 3 3/4 in |
Bolt Hole Spacing | 2 3/4 in |
Lubricant Type | Exxon Ronex MP |
Housing Material | Cast Iron |
Shape | Square |
Weight | 1.94 LB |
EAN or UPC | 662327036706 |