Product details
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
features
- Cast iron housing
- Two ball bearings
- Spring locking setscrew mount
- Relubricatable
Specifications
RPM [Max] | 6000 rpm |
Housing Width | 3 9/16 in |
Temperature Range [Max] | 225 °F |
Housing Height | 5 1/8 in |
Flange Thickness | 0.5625 in |
Lubricant Type | Exxon Ronex MP |
Shape | Square Mounted Bearing |
Bearing Insert | UR224A |
Style | 4-Bolt Flange |
Set Screw Torque | 165 to 185 in lb |
Flange Type | 4-Bolt Flange |
Locking Device | Setscrew Locking |
End Type | Open End |
Bore Range [Min] | 1.5 in |
Overall Width | 4 1/16 in |
Housing Material | Cast Iron |
Housing Construction | 1 Piece |
Bearing Type | Ball Bearing |
Bolt Size | 1/2 in |
Housing Diameter | 4 in |
Housing Length | 4 1/16 in |
Bearing Standoff Distance | 1/4 in |
Bore Range [Max] | 3.4375 in |
Seal Type | Single Lip Contact Seals |
Dynamic Load Rating | 7330 lbf |
Bolt Circle Dia. | 5 21/32 in |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
Bolt Hole Spacing | 4 in |
Grease Fitting Size | 1/4 in NPT |
Temperature Range [Min] | -20 °F |
Mounted Unit Duty | Standard-Duty |
Length Through Bore | 3.8125 in |
Inch/Metric | Inch |
Shaft Dia. | 1.5 in |
Series | 200 |
Duty | Normal-Duty |
Weight | 32.655 LB |
EAN or UPC | 662327655822 |