Product details
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
features
- High test iron housing
- Four-bolt (carriage) mounting
- Alignable
- Eccentric cam locking collar
- Extended and wide inner ring
Specifications
Housing Diameter | 2 9/32 in |
Pilot Depth | 1/2 in |
Bolt Circle Dia. | 5 in |
Bolt Hole Spacing | 5 in |
Lubricant Type | Exxon Ronex MP |
Series | 200 |
Seal Type | Single Lip Contact Seals |
Static Load Rating [Max] | 5220 lbf |
Overall Width | 2 15/32 in |
Inch/Metric | Inch |
RPM [Max] | 4800 rpm |
Collar O.D. | 2 3/4 in |
Flange Type | 4-Bolt Flange |
Bore Range [Min] | 0.5 in |
Length Through Bore | 2.46875 in |
Shaft Dia. | 1.9375 in |
End Type | Open End |
Temperature Range [Min] | -20 °F |
Dynamic Load Rating | 7920 lbf |
Bearing Insert | YG231NL |
Housing Length | 6 1/8 in |
Housing Width | 6 1/8 in |
Housing Construction | 1 Piece |
Housing Material | High-Test Iron |
Bolt Size | 1/2 in |
Grease Fitting Size | 1/4-28 |
Bearing Type | Ball Bearing |
Temperature Range [Max] | 225 °F |
Mounted Unit Duty | Standard-Duty |
Flange Thickness | 5/8 in |
Locking Device | Eccentric Cam Locking Collar |
Bearing Design | Non-Expansion |
Duty | Intermediate-Duty |
Housing Height | 4 15/32 in |
Set Screw Torque | 290 to 325 in lb |
Style | 4-Bolt Flange |
Bore Range [Max] | 2 in |
Lubrication | Relubricatable |
Weight | 3.522 LB |
EAN or UPC | 662327031435 |