Product details
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 2 15/16 in Shaft Diameter
- 9 1/16 in Housing Length
features
- Four-bolt mounting
- Fixed
- Alignable
- Spring locking set screw mount
- Relubricatable
- Corrosion-resistant powder coating
Specifications
Bore Range [Max] | 3 15/16 in |
Housing Length | 9 1/16 in |
Flange Thickness | 7/8 in |
Bearing Type | Ball Bearing |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Shaft Dia. | 2 15/16 in |
Style | 4-Bolt Flange |
Bolt Hole Spacing | 7 1/4 in |
Bore Range [Min] | 7/8 in |
Overall Width | 4 5/16 in |
Collar Extension | 7/8 in |
Set Screw Torque | 620 to 680 in lb |
Inch/Metric | Inch |
Bearing Standoff Distance | 7/32 in |
Flange Type | 4-Bolt Flange |
Shape | Square |
Duty | Heavy-Duty |
Bearing Insert | UG347L |
Static Load Rating [Max] | 17,300.00 lbf |
Bolt Size | 7/8 in |
Locking Device | Setscrew Locking Collar |
Temperature Range [Max] | 225 °F |
Length Through Bore | 4 3/32 in |
Housing Construction | 1 Piece |
Housing Height | 9 1/16 in |
Lubricant Type | Exxon Ronex MP |
Housing Diameter | 7 7/8 in |
Mounted Unit Duty | Heavy-Duty |
Housing Width | 3 7/16 in |
End Type | Open End |
Series | 300 |
Dynamic Load Rating | 26,140.00 lbf |
Seal Type | Clearance Seals |
RPM [Max] | 3,700 rpm |
Grease Fitting Size | 1/8 in NPT |
Temperature Range [Min] | -20 °F |
Collar O.D. | 4 15/16 in |
Lubrication | Relubricatable |
Weight | 19.383 LB |
EAN or UPC | 662327735319 |